Motion
54-GD5043-01

REXNORD INC
54-GD5043-01

Disc Return Idler - CEMA D Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #04492551
MFR #54-GD5043-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GD5043-01

Disc Return Idler - CEMA D Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #04492551
MFR #54-GD5043-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Overall Width
    65 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    57 in
  • Weight
    47.24 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
54-GD5043-01 RTN D 4.5 DROP DSCRUB RG
  • 54-d5043 5x57 Rubber Disc Regreasable w/4.50 Drop Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought