Motion
60-GD6042-01

REXNORD INC
60-GD6042-01

Spiral Return Idler - CEMA D Rating, 5-1/2 in Roll Diameter, 60 in Belt Width
MI ITEM #04492564
MFR #60-GD6042-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GD6042-01

Spiral Return Idler - CEMA D Rating, 5-1/2 in Roll Diameter, 60 in Belt Width
MI ITEM #04492564
MFR #60-GD6042-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60-GD6042-01 RTN D 4.5 DROP SPIRAL RG

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Spiral Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    63 in
  • Overall Width
    71 in
  • Distance Between Mounting Holes
    69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text