Motion
60-GD5043-02 RTN D 4.5 DRP RBDSC FS

REXNORD INC
60-GD5043-02 RTN D 4.5 DRP RBDSC FS

Disc Return Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #04492567
MFR #60-GD5043-02 RTN D 4.5 DRP RBDSC FS
List Price$2,164.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GD5043-02 RTN D 4.5 DRP RBDSC FS

Disc Return Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #04492567
MFR #60-GD5043-02 RTN D 4.5 DRP RBDSC FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,164.81/each for your price

Overview

Mfr description
60-GD5043-02 RTN D 4.5 DROP DSCRUB FS
  • 60-d5043 5x63 Rubber Disc Factory Sealed w/4.50 Drop Bracket

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Rubber
  • Idler Type
    Disc Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    63 in
  • Overall Width
    71 in
  • Distance Between Mounting Holes
    69 in
  • UPC_NO
    793699293388
  • Weight
    53.24 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text