Motion
611-21689-01 ROL*6X38.75ST G/SL F/S-D

REXNORD INC
611-21689-01 ROL*6X38.75ST G/SL F/S-D

Conveyor Replacement Idler Roller - 6 in Roller Diameter, Steel Material
Mi Item #04492573
MFR #611-21689-01 ROL*6X38.75ST G/SL F/S-D
Price$672.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21689-01 ROL*6X38.75ST G/SL F/S-D

Conveyor Replacement Idler Roller - 6 in Roller Diameter, Steel Material
Mi Item #04492573
MFR #611-21689-01 ROL*6X38.75ST G/SL F/S-D

Mfr description
611-21689-01 ROL 6X38.75STL G/SL F/S-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.90/each

Specifications

Dimensions

  • Roller Diameter
    6 in

Details

  • Accessory Type
    Belt Conveyor Roll
  • Manufacturer Upc Number
    793699308235
  • Material
    Steel
  • UPC_NO
    793699308235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)