Motion
42-GB5020-20

REXNORD INC
42-GB5020-20

10518697 / 42-GB5020-20 IDL FLT 4.25 RISE RG B+
MI ITEM #04492576
MFR #42-GB5020-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GB5020-20

10518697 / 42-GB5020-20 IDL FLT 4.25 RISE RG B+
MI ITEM #04492576
MFR #42-GB5020-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53 in
  • Roll Diameter  
    5 in
  • Roller Length
    45 in

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
42-GB5020-20 IDL FLAT 4.25 RISE RG B+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought