Motion
42-GB5040-20 RTN B+ 1.5 DRP ST RG

REXNORD INC
42-GB5040-20 RTN B+ 1.5 DRP ST RG

10518513 / 42-GB5040-20 RTN B+ 1.5 DRP ST RG
MI ITEM #04492577
MFR #42-GB5040-20 RTN B+ 1.5 DRP ST RG
List Price$917.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GB5040-20 RTN B+ 1.5 DRP ST RG

10518513 / 42-GB5040-20 RTN B+ 1.5 DRP ST RG
MI ITEM #04492577
MFR #42-GB5040-20 RTN B+ 1.5 DRP ST RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$917.33/each for your price

Overview

Mfr description
42-GB5040-20 RETURN B+ 1.5 DROP STL RG
  • 42-B5040 B+ 5x45 Stl Roll Regreasable w/1.5 Drop Brkt

Specifications

  • CEMA Rating
    CEMA B
  • Material
    Steel
  • Idler Type
    Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    45 in
  • Overall Width
    52-1/2 in
  • Distance Between Mounting Holes
    51 in
  • UPC_NO
    793699309751
  • Weight
    38.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought