Motion
48-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

REXNORD INC
48-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04492580
MFR #48-GB5043-21 RTN B+ 1.5 DRP RBDSC FS
List Price$1,536.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04492580
MFR #48-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,536.16/each for your price

Overview

Mfr description
48-GB5043-21 RTN B+ 1.5 DRP DSCRUB FS
  • 48-B5043 B+ 5x51 RuB Disc Factory Sealed w/1.5 Drop

Specifications

  • CEMA Rating
    CEMA B
  • Material
    Rubber
  • Idler Type
    Disc Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    51 in
  • Overall Width
    58-1/2 in
  • Distance Between Mounting Holes
    57 in
  • UPC_NO
    793699309904
  • Weight
    36.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text