Motion
24-GD5043-02

REXNORD INC
24-GD5043-02

Disc Return Idler - CEMA D Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #04492581
MFR #24-GD5043-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GD5043-02

Disc Return Idler - CEMA D Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #04492581
MFR #24-GD5043-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24-GD5043-02 RTN D 4.5 DROP DSCRUB FS
  • 24-d5043 5x27 RuB Disc Rol Factory Sealed w/4.5 Drop Brkt

Specifications

  • Material
    Rubber
  • CEMA Rating
    CEMA D
  • Idler Type
    Disc Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    27 in
  • Overall Width
    35 in
  • Distance Between Mounting Holes
    33 in
  • Weight
    24.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought