Specifications
Dimensions
- Belt Width24 in
- Distance Between Mounting Holes33 in
- Overall Width35 in
- Roll Diameter5-1/2 in
- Roller Length27 in
Details
- CEMA RatingCEMA D
- End Roll Incline0 °
- Idler TypeSpiral Return
- Type Of BearingTapered Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)