Motion
24-GD6020-02 IDL*ST D 4.25RISE F/S

REXNORD INC
24-GD6020-02 IDL*ST D 4.25RISE F/S

IDL*STL D 4.25RISE F/S
Mi Item #04492584
MFR #24-GD6020-02 IDL*ST D 4.25RISE F/S
Price$951.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GD6020-02 IDL*ST D 4.25RISE F/S

IDL*STL D 4.25RISE F/S
Mi Item #04492584
MFR #24-GD6020-02 IDL*ST D 4.25RISE F/S

Mfr description
24-GD6020-02 IDL STL D 4.25RISE F/S
  • 24-d6020 6x26.75 Stl Roll Factory Sealed w/4.25 Rise Brkt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.19/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    27 in
  • Weight
    32.00 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699310214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)