Motion
24-GD6043-01

REXNORD INC
24-GD6043-01

Disc Return Idler - CEMA D Rating, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #04492587
MFR #24-GD6043-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GD6043-01

Disc Return Idler - CEMA D Rating, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #04492587
MFR #24-GD6043-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24-GD6043-01 RTN D 4.5 DROP DSCRUB RG
  • 24-d6043 6x27 RuB Disc Regreasable w/4.5 Drop Brkt

Specifications

  • Material
    Rubber
  • CEMA Rating
    CEMA D
  • Idler Type
    Disc Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    27 in
  • Overall Width
    35 in
  • Distance Between Mounting Holes
    33 in
  • Weight
    30.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text