Specifications
Dimensions
- Belt Width30 in
- Distance Between Mounting Holes39 in
- Overall Width41 in
- Roll Diameter5 in
- Roller Length33 in
Details
- CEMA RatingCEMA D
- End Roll Incline0 °
- Idler TypeFlat Carrier
- Type Of BearingTapered Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)