Motion
30-GD5040-02 RTN D 4.5 DRP ST FS

REXNORD INC
30-GD5040-02 RTN D 4.5 DRP ST FS

10514158 / 30-GD5040-02 RTN D 4.5 DRP ST FS
MI ITEM #04492601
MFR #30-GD5040-02 RTN D 4.5 DRP ST FS
List Price$537.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GD5040-02 RTN D 4.5 DRP ST FS

10514158 / 30-GD5040-02 RTN D 4.5 DRP ST FS
MI ITEM #04492601
MFR #30-GD5040-02 RTN D 4.5 DRP ST FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$537.02/each for your price

Overview

Mfr description
30-GD5040-02 RETURN D 4.5 DROP STL FS
  • 30-d5040 5x33 Stl Roll Factory Sealed w/4.5 Drop Brkt

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Idler Type
    Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    33 in
  • Overall Width
    41 in
  • Distance Between Mounting Holes
    39 in
  • UPC_NO
    793699310436
  • Weight
    32.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text