Overview
Mfr description
36-GD6040-01 RETURN D 4.5 DROP STL RG
Specifications
- CEMA RatingCEMA D
- Idler TypeReturn
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length39 in
- Overall Width47 in
- Distance Between Mounting Holes45 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data