Motion
42-GD6020-02

REXNORD INC
42-GD6020-02

Flat Idler - CEMA D Rating, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04492622
MFR #42-GD6020-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GD6020-02

Flat Idler - CEMA D Rating, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04492622
MFR #42-GD6020-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42-GD6020-02 IDL FLAT STL 4.25RISE F/S
  • 42-d6020 6x44.75 Steel Rol Factory Sealed w/4.25 Rise Brkt

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA D
  • Idler Type
    Flat Carrier
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    45 in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • Weight
    49.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text