Motion
42-GD6040-02 RTN D 4.5 DRP ST FS

REXNORD INC
42-GD6040-02 RTN D 4.5 DRP ST FS

10509828 / 42-GD6040-02 RTN D 4.5 DRP ST FS
Mi Item #04492623
MFR #42-GD6040-02 RTN D 4.5 DRP ST FS
Price$1,362.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GD6040-02 RTN D 4.5 DRP ST FS

10509828 / 42-GD6040-02 RTN D 4.5 DRP ST FS
Mi Item #04492623
MFR #42-GD6040-02 RTN D 4.5 DRP ST FS

Mfr description
42-GD6040-02 RETURN D 4.5 DROP STL FS
  • 42-d6040 6x44.75 Steel Rol Factory Sealed w/4.5 Drop Brkt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,362.11/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    45 in
  • Weight
    49.00 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699310931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)