Overview
Mfr description
42-GD5043-02 RTN D 4.5 DROP DSCRUB FS
Specifications
- CEMA RatingCEMA D
- Idler TypeDisc Return
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length45 in
- Overall Width53 in
- Distance Between Mounting Holes51 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data