Motion
42-GD6040-01 RETUN D 4.5 DRP ST RG

REXNORD INC
42-GD6040-01 RETUN D 4.5 DRP ST RG

10516951 / 42-GD6040-01 RETUN D 4.5 DRP ST RG
MI ITEM #04492629
MFR #42-GD6040-01 RETUN D 4.5 DRP ST RG
List Price$1,084.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GD6040-01 RETUN D 4.5 DRP ST RG

10516951 / 42-GD6040-01 RETUN D 4.5 DRP ST RG
MI ITEM #04492629
MFR #42-GD6040-01 RETUN D 4.5 DRP ST RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,084.44/each for your price

Overview

Mfr description
42-GD6040-01 RETUN D 4.5 DROP STL RG
  • 42-d6040 6x44.75 Steel Roll Regreasable w/4.5 Drop Brkt

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Idler Type
    Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    45 in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • UPC_NO
    793699311105
  • Weight
    49.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text