Overview
Mfr description
48-GD6043-01 RTN D 4.5 DROP DSCRUB R/G
Specifications
- CEMA RatingCEMA D
- Idler TypeDisc Return
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length51 in
- Overall Width59 in
- Distance Between Mounting Holes57 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data