Motion
72-GD6020-01 IDL*FLT ST 4.25RISE R/G

REXNORD INC
72-GD6020-01 IDL*FLT ST 4.25RISE R/G

IDL*FLAT STL 4.25RISE R/G
Mi Item #04492648
MFR #72-GD6020-01 IDL*FLT ST 4.25RISE R/G
Price$2,732.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
72-GD6020-01 IDL*FLT ST 4.25RISE R/G

IDL*FLAT STL 4.25RISE R/G
Mi Item #04492648
MFR #72-GD6020-01 IDL*FLT ST 4.25RISE R/G

Mfr description
72-GD6020-01 IDL FLAT STL 4.25RISE R/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,732.63/each

Specifications

Dimensions

  • Belt Width  
    72 in
  • Distance Between Mounting Holes
    81 in
  • Overall Width
    83 in
  • Roll Diameter  
    6 in
  • Roller Length
    75 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699311518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)