Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
72-GD5020-02

Flat Idler - CEMA D Rating, 5 in Roll Diameter, 72 in Belt Width
MI ITEM #04492651
MFR #72-GD5020-02

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72-GD5020-02 IDL FLAT D STL4.25RIS F/S

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Flat Carrier
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    75 in
  • Overall Width
    83 in
  • Distance Between Mounting Holes
    81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought