Motion
72-GD5040-02 RTN D 4.5 DRP ST FS

REXNORD INC
72-GD5040-02 RTN D 4.5 DRP ST FS

RETURN D 4.5 DROP STL FS
Mi Item #04492652
MFR #72-GD5040-02 RTN D 4.5 DRP ST FS
Price$2,257.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
72-GD5040-02 RTN D 4.5 DRP ST FS

RETURN D 4.5 DROP STL FS
Mi Item #04492652
MFR #72-GD5040-02 RTN D 4.5 DRP ST FS

Mfr description
72-GD5040-02 RETURN D 4.5 DROP STL FS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,257.86/each

Specifications

Dimensions

  • Belt Width  
    72 in
  • Distance Between Mounting Holes
    81 in
  • Overall Width
    83 in
  • Roll Diameter  
    5 in
  • Roller Length
    75 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699311563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)