Motion
72-GD6020-02

REXNORD INC
72-GD6020-02

Flat Idler - CEMA D Rating, 6 in Roll Diameter, 72 in Belt Width
Mi Item #04492653
MFR #72-GD6020-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
72-GD6020-02

Flat Idler - CEMA D Rating, 6 in Roll Diameter, 72 in Belt Width
Mi Item #04492653
MFR #72-GD6020-02

Mfr description
72-GD6020-02 IDL FLAT STL 4.25RISE F/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    72 in
  • Distance Between Mounting Holes
    81 in
  • Overall Width
    83 in
  • Roll Diameter  
    6 in
  • Roller Length
    75 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)