Motion
72-GD6040-02 RETURN D 4.5 DROP STL FS

REXNORD INC
72-GD6040-02 RETURN D 4.5 DROP STL FS

RETURN D 4.5 DROP STL FS
Mi Item #04492654
MFR #72-GD6040-02 RETURN D 4.5 DROP STL FS
Price$2,011.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
72-GD6040-02 RETURN D 4.5 DROP STL FS

RETURN D 4.5 DROP STL FS
Mi Item #04492654
MFR #72-GD6040-02 RETURN D 4.5 DROP STL FS

Mfr description
72-GD6040-02 RETURN D 4.5 DROP STL FS
  • 72-d6040 6x74.75 Stl Roll Factory Sealed w/4.5 Drop Brkt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,011.34/each

Specifications

Dimensions

  • Belt Width  
    72 in
  • Distance Between Mounting Holes
    81 in
  • Overall Width
    83 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    75 in
  • Weight
    81.00 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699311594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)