Motion
30-GB4300-21 IDL*35TRGH ST EQ F/S B+

REXNORD INC
30-GB4300-21 IDL*35TRGH ST EQ F/S B+

10506125 / 30-GB4300-21 IDL 35TRGH ST EQ F/S B+
MI ITEM #04492660
MFR #30-GB4300-21 IDL*35TRGH ST EQ F/S B+
Price$1,258.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GB4300-21 IDL*35TRGH ST EQ F/S B+

10506125 / 30-GB4300-21 IDL 35TRGH ST EQ F/S B+
MI ITEM #04492660
MFR #30-GB4300-21 IDL*35TRGH ST EQ F/S B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,258.12/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    30 in
  • Overall Width
    40-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    11 (Both Side) in, 11 (Center) in
  • Weight
    39.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699365023

Overview

Mfr description
30-GB4300-21 IDL 35TRGH STL EQ F/S B+
  • 30-B4300 B+ Factory Sealed Troughing Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought