Motion
18-GB5200-21 IDL*20TRGH ST EQ F/S B+

REXNORD INC
18-GB5200-21 IDL*20TRGH ST EQ F/S B+

10514627 / 18-GB5200-21 IDL 20TRGH ST EQ F/S B+
Mi Item #04492664
MFR #18-GB5200-21 IDL*20TRGH ST EQ F/S B+
Price$1,899.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB5200-21 IDL*20TRGH ST EQ F/S B+

10514627 / 18-GB5200-21 IDL 20TRGH ST EQ F/S B+
Mi Item #04492664
MFR #18-GB5200-21 IDL*20TRGH ST EQ F/S B+

Mfr description
18-GB5200-21 IDL 20TRGH STL EQ F/S B+
  • 18-B5200 B+ Factory Sealed Troughing Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,899.86/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    20-3/4 in
  • Overall Width
    28-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    7 (Both Side) in, 7 (Center) in
  • Weight
    31.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699401196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)