Motion
24-GB4200-21 IDL*20TRGH ST EQ F/S B+

REXNORD INC
24-GB4200-21 IDL*20TRGH ST EQ F/S B+

24-GB4200-21 Rexnord Classic B+ Training Idler
MI ITEM #04492671
MFR #24-GB4200-21 IDL*20TRGH ST EQ F/S B+
Price$1,416.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB4200-21 IDL*20TRGH ST EQ F/S B+

24-GB4200-21 Rexnord Classic B+ Training Idler
MI ITEM #04492671
MFR #24-GB4200-21 IDL*20TRGH ST EQ F/S B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,416.74/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    26-13/16 in
  • Overall Width
    34-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0 in
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Weight
    33 lb

Details

  • A/B Class
    B
  • Application
    Industrial Chain
  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Training Idler
  • Lubrication
    Factory Sealed
  • Material
    Steel
  • Roller Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699401318

Overview

Mfr description
24-GB4200-21 IDL 20TRGH STL EQ F/S B+
  • 24-B4200 B+ Factory Sealed Troughing Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought