Motion
24-GB5300-21 IDL*35TRGH ST EQ F/S B+

REXNORD INC
24-GB5300-21 IDL*35TRGH ST EQ F/S B+

10512085 / 24-GB5300-21 IDL 35TRGH ST EQ F/S B+
MI ITEM #04492673
MFR #24-GB5300-21 IDL*35TRGH ST EQ F/S B+
Your Price$1,286.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5300-21 IDL*35TRGH ST EQ F/S B+

10512085 / 24-GB5300-21 IDL 35TRGH ST EQ F/S B+
MI ITEM #04492673
MFR #24-GB5300-21 IDL*35TRGH ST EQ F/S B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,286.76/each(List $1,608.45)

Overview

Mfr description
24-GB5300-21 IDL 35TRGH STL EQ F/S B+
  • 24-B5300 B+ Factory Sealed Troughing Idler

Specifications

  • CEMA Rating
    CEMA B
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Overall Width
    34-1/2 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    24-3/16 in
  • UPC_NO
    793699401332
  • Weight
    38.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text