Motion
36-GB4200-21 IDL*20TRGH ST EQ F/S B+

REXNORD INC
36-GB4200-21 IDL*20TRGH ST EQ F/S B+

10507159 / 36-GB4200-21 IDL 20TRGH ST EQ F/S B+
Mi Item #04492675
MFR #36-GB4200-21 IDL*20TRGH ST EQ F/S B+
Price$1,636.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB4200-21 IDL*20TRGH ST EQ F/S B+

10507159 / 36-GB4200-21 IDL 20TRGH ST EQ F/S B+
Mi Item #04492675
MFR #36-GB4200-21 IDL*20TRGH ST EQ F/S B+

Mfr description
36-GB4200-21 IDL 20TRGH STL EQ F/S B+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,636.15/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    38-3/8 in
  • Overall Width
    47 in
  • Roll Diameter  
    4 in
  • Roller Length
    13 (Both Side) in, 13 (Center) in

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699401356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)