Overview
Mfr description
36-GB4300-21 IDL 35TRGH STL EQ F/S B+
Specifications
- CEMA RatingCEMA B
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length13 (Both Side) in, 13 (Center) in
- Overall Width47 in
- Distance Between Mounting Holes45 in
- Distance Between Roller Ends35-1/4 in
- UPC_NO793699401363
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data