Motion
48-GB5200-20 IDL*20TRGH ST EQ R/G B+

REXNORD INC
48-GB5200-20 IDL*20TRGH ST EQ R/G B+

10516943 / 48-GB5200-20 IDL 20TRGH ST EQ R/G B+
MI ITEM #04492692
MFR #48-GB5200-20 IDL*20TRGH ST EQ R/G B+
Your Price$2,548.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GB5200-20 IDL*20TRGH ST EQ R/G B+

10516943 / 48-GB5200-20 IDL 20TRGH ST EQ R/G B+
MI ITEM #04492692
MFR #48-GB5200-20 IDL*20TRGH ST EQ R/G B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,548.92/each(List $3,186.15)

Overview

Mfr description
48-GB5200-20 IDL 20TRGH STL EQ R/G B+
  • 48-B5200 B+ R/g Troughing Idler

Specifications

  • CEMA Rating
    CEMA B
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    17 (Both Side) in, 17 (Center) in
  • Overall Width
    59 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    49-1/2 in
  • UPC_NO
    793699401554
  • Weight
    66.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought