Specifications
Dimensions
- Belt Width20 in
- Distance Between Mounting Holes29 in
- Distance Between Roller Ends21-1/2 in
- Overall Width30-1/2 in
- Roll Diameter4 in
- Roller Diameter4.0000 in
- Roller Length7 (Both Side) in, 9 (Center) in
- Weight30.00 lbs
Details
- CEMA RatingCEMA B
- End Roll Incline35 °
- Idler TypeTrougher
- MaterialSteel
- Type Of BearingTapered Roller Bearing