Motion
20-GB5202-20

REXNORD INC
20-GB5202-20

Troughing Idler - CEMA B Rating, 5 in Roll Diameter, 20 in Belt Width
Mi Item #04492701
MFR #20-GB5202-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20-GB5202-20

Troughing Idler - CEMA B Rating, 5 in Roll Diameter, 20 in Belt Width
Mi Item #04492701
MFR #20-GB5202-20

Mfr description
20-GB5202-20 IDL 20TRGH IMP EQ R/G B+
  • 20--gB5202 B+ R/g Troughing Impact Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Distance Between Roller Ends
    22-5/8 in
  • Overall Width
    30-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    7 (Both Side) in, 9 (Center) in
  • Weight
    39.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)