Motion
24-GB5202-21 IDL*20TRGH IMP EQ F/S B+

REXNORD INC
24-GB5202-21 IDL*20TRGH IMP EQ F/S B+

10512679 / 24-GB5202-21 IDL 20TRGH IMP EQ F/S B+
Mi Item #04492704
MFR #24-GB5202-21 IDL*20TRGH IMP EQ F/S B+
Price$2,646.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5202-21 IDL*20TRGH IMP EQ F/S B+

10512679 / 24-GB5202-21 IDL 20TRGH IMP EQ F/S B+
Mi Item #04492704
MFR #24-GB5202-21 IDL*20TRGH IMP EQ F/S B+

Mfr description
24-GB5202-21 IDL 20TRGH IMP EQ F/S B+
  • 24-gB5202 B+ Factory Sealed Troughing Impact Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,646.05/each

Specifications

Dimensions

  • Distance Between Mounting Holes
    33 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    9.0000 in
  • Weight
    40.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Material
    Rubber
  • UPC_NO
    793699403527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)