1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
30-GB5202-21
Conveyor Belt Idler - CEMA B Rating
MI ITEM #
04492706
MFR #
30-GB5202-21
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
REXNORD INC 30-GB5202-21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
30-GB5202-21
Conveyor Belt Idler - CEMA B Rating
MI ITEM #
04492706
MFR #
30-GB5202-21
Mfr description
30-GB5202-21 IDL 20TRGH IMP EQ F/S B+
30-gB5202 B+ Factory Sealed Troughing Impact Idler
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Distance Between Mounting Holes
39 in
Roller Diameter
5.0000 in
Roller Length
11.0000 in
Weight
46.00 lbs
Details
CEMA Rating
CEMA B
End Roll
Incline
20 °
Idler Type
Trougher
Material
Rubber
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items