Motion
24-GD5300-01

REXNORD INC
24-GD5300-01

10519111 / 24-GD5300-01 IDL*35TRGH ST EQ REGR
Mi Item #04492729
MFR #24-GD5300-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GD5300-01

10519111 / 24-GD5300-01 IDL*35TRGH ST EQ REGR
Mi Item #04492729
MFR #24-GD5300-01

Mfr description
24-GD5300-01 IDL 35TRGH STL EQ REGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    24-3/16 in
  • Overall Width
    35 in
  • Roll Diameter  
    5 in
  • Roller Length
    9 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)