Motion
30-GD5312-02

REXNORD INC
30-GD5312-02

Troughing Idler - CEMA D Rating, 5 in Roll Diameter, 30 in Belt Width
Mi Item #04492731
MFR #30-GD5312-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GD5312-02

Troughing Idler - CEMA D Rating, 5 in Roll Diameter, 30 in Belt Width
Mi Item #04492731
MFR #30-GD5312-02

Mfr description
30-GD5312-02 IDL 35TRGH STL P/A EQ F/S
  • Idl*35 Trough Stl P/A Eq Factory Sealed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    29-1/16 in
  • Overall Width
    41 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    11 (Both Side) in
  • Weight
    135.00 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)