Motion
30-GD6052-02

REXNORD INC
30-GD6052-02

Return Training Idler - CEMA D Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04492732
MFR #30-GD6052-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GD6052-02

Return Training Idler - CEMA D Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04492732
MFR #30-GD6052-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    41-1/2 in
  • Roll Diameter  
    6 in
  • Roller Length
    35-5/8 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
30-GD6052-02 IDLRTN P/A STL ANG/ANG FS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought