Motion
30-GD6300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
30-GD6300-02 IDL*35TRGH ST EQ F/S

10512433 / 30-GD6300-02 IDL 35TRGH ST EQ F/S
Mi Item #04492733
MFR #30-GD6300-02 IDL*35TRGH ST EQ F/S
Price$2,600.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GD6300-02 IDL*35TRGH ST EQ F/S

10512433 / 30-GD6300-02 IDL 35TRGH ST EQ F/S
Mi Item #04492733
MFR #30-GD6300-02 IDL*35TRGH ST EQ F/S

Mfr description
30-GD6300-02 IDL 35TRGH STL EQ F/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,600.88/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    28-7/8 in
  • Overall Width
    41 in
  • Roll Diameter  
    6 in
  • Roller Length
    11 (Both Side) in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699633795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)