Motion
36-GB5202-21

REXNORD INC
36-GB5202-21

Troughing Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04492735
MFR #36-GB5202-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB5202-21

Troughing Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04492735
MFR #36-GB5202-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36-GB5202-21 IDL 20TRGH IMP EQ F/S B+

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    13 (Both Side) in
  • Overall Width
    47 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    37-15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text