Motion
42-GD6200-01

REXNORD INC
42-GD6200-01

Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 42 in Belt Width
Mi Item #04492739
MFR #42-GD6200-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GD6200-01

Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 42 in Belt Width
Mi Item #04492739
MFR #42-GD6200-01

Mfr description
42-GD6200-01 IDL 20TRGH STL EQ R/G
  • Idl*20Trough Stl Eq R/g
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    43-7/16 in
  • Overall Width
    53 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    15 (Both Side) in
  • Weight
    82.00 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)