Motion
42-GD6302-02 IDL*35TRGH IMP EQ F/S

REXNORD INC
42-GD6302-02 IDL*35TRGH IMP EQ F/S

10515507 / 42-GD6302-02 IDL 35TRGH IMP EQ F/S
MI ITEM #04492740
MFR #42-GD6302-02 IDL*35TRGH IMP EQ F/S
List Price$3,298.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GD6302-02 IDL*35TRGH IMP EQ F/S

10515507 / 42-GD6302-02 IDL 35TRGH IMP EQ F/S
MI ITEM #04492740
MFR #42-GD6302-02 IDL*35TRGH IMP EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,298.06/each for your price

Overview

Mfr description
42-GD6302-02 IDL 35TRGH IMP EQ F/S
  • Idl*35 Trough Imp Eq Factory Sealed

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Rubber
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Roller Length
    15 (Both Side) in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    39-7/16 in
  • UPC_NO
    793699638226
  • Weight
    92.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text