Motion
48-GD6300-01

REXNORD INC
48-GD6300-01

Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #04492743
MFR #48-GD6300-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GD6300-01

Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #04492743
MFR #48-GD6300-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    44-3/4 in
  • Overall Width
    59 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    17 in
  • Weight
    101.00 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
48-GD6300-01 IDL 35TRGH STL EQ R/G
  • Idl*35 Trough Stl Eq R/g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought