Motion
54-GD6200-02

REXNORD INC
54-GD6200-02

Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #04492745
MFR #54-GD6200-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GD6200-02

Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #04492745
MFR #54-GD6200-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54-GD6200-02 IDL 20TRGH STL EQ F/S
  • Idl*20Trough Stl Eq Factory Sealed

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    19 in
  • Overall Width
    65-1/2 in
  • Distance Between Mounting Holes
    63 in
  • Distance Between Roller Ends
    55 in
  • Weight
    105.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text