Motion
60-GD6300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
60-GD6300-02 IDL*35TRGH ST EQ F/S

10510851 / 60-GD6300-02 IDL 35TRGH ST EQ F/S
MI ITEM #04492747
MFR #60-GD6300-02 IDL*35TRGH ST EQ F/S
Your Price$2,531.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GD6300-02 IDL*35TRGH ST EQ F/S

10510851 / 60-GD6300-02 IDL 35TRGH ST EQ F/S
MI ITEM #04492747
MFR #60-GD6300-02 IDL*35TRGH ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,531.40/each(List $3,164.26)

Overview

Mfr description
60-GD6300-02 IDL 35TRGH STL EQ F/S
  • Idl*35 Trough Stl Eq Factory Sealed

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    21 in
  • Overall Width
    71-1/2 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    55-1/4 in
  • UPC_NO
    793699642810
  • Weight
    130.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text