Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21911-01PT

Conveyor Replacement Idler Roller - CEMA B, 4 in Roller Diameter, Steel Material
MI ITEM #04492754
MFR #611-21911-01PT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
611-21911-01PT 4X13STL H/SL F/S PAINTD-B

Specifications

  • CEMA Rating
    CEMA B
  • Roller Diameter
    4 in
  • Material
    Steel
  • Manufacturer Upc Number
    793699644371
  • Accessory Type
    Belt Conveyor Idler Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text