Motion
630-9/16
Nut Driver - Hollow Shank Style, 9/16 in Hex Size, 4 in Shank Length, 9-3/8 in Overall Length
Mi Item #04492803
MFR #630-9/16
Price$15.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 9/16 in Hex Size, 4 in Shank Length, 9-3/8 in Overall Length
Mi Item #04492803
MFR #630-9/16

Mfr description
630-9/16 NUTDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.27/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Overall Length
    9-3/8 in
  • Shank Length
    4 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Steel
  • Shank Style
    Hollow
  • UPC_NO
    092644650086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)