Motion
62MSTR

TIMKEN
62MSTR

Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Steel, Uncoated
MI ITEM #04492868
MFR #62MSTR
Price$13.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
62MSTR

Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Steel, Uncoated
MI ITEM #04492868
MFR #62MSTR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.87/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.5000 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Depth
    31.4 mm
  • Overall Length Diameter
    1.6250 in

Details

  • Compatible Bearing Series Part Num
    S1102K, S1103K, S1103K3, SE30K
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Mounting Type
    Three-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    087796065352

Overview

Mfr description
62MSTR ZP PR AG PRESSED STEEL FLG HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought