Motion
31312

TIMKEN
31312

Tapered Roller Bearing Assembly - 60 mm Bore, 130 mm OD, 1.3189 in Width
Mi Item #04492934
MFR #31312
Price$442.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
31312

Tapered Roller Bearing Assembly - 60 mm Bore, 130 mm OD, 1.3189 in Width
Mi Item #04492934
MFR #31312

Mfr description
31312M-90KM1 ISO METRIC TAPERED ROLLER B
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.30/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    130 mm
  • Overall Width
    1.3189 in
  • Weight
    4.05 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    31312
  • Description
    31312M-90KM1 ISO METRIC TAPERED ROLLER B
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893438450
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893438450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)