Motion
32009X-90KA5

TIMKEN
32009X-90KA5

Tapered Roller Bearing Full Assembly - 45 mm Bore, 75 mm OD, 20 mm Cone Width, 15.5 mm Cup Width
Mi Item #04492962
MFR #32009X-90KA5
Price$156.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32009X-90KA5

Tapered Roller Bearing Full Assembly - 45 mm Bore, 75 mm OD, 20 mm Cone Width, 15.5 mm Cup Width
Mi Item #04492962
MFR #32009X-90KA5

Mfr description
32009X-90KA5 ISO METRIC TAPERED ROLLER B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.33/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    75 mm
  • Overall Width
    0.3150 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    32009X
  • Description
    32009X-90KA5 ISO METRIC TAPERED ROLLER B
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893804590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)